This item is Discontinued.

This item is Discontinued.
Accent Table - 44"L / Black Nickel Metal / Mirror Top (Discontinued)
Mfr #
I 3397
Zoro #
G300671006
UPC # 680796000226
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3397
- Zoro #
- G300671006
- UPC #
- 680796000226
- Country of Origin
- Taiwan, Province of China
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 27 lbs.
- For Use With
- Indoors, Residential
- Material
- Metal,Glass, Particle Board
- Color
- Black
Description
Bring some style to your space with this sleek, rectangular hall console table. Framed with a sturdy black nickel metal base with side metal accents for an added stylish appeal. The spacious clear mirror top surface beautifully reflects any decorative accent piece you place on top giving it that extra sparkle. The simple modern lines and compact design of this console accent table will fit in perfectly for an entryway, hallway, office space, or behind your sofa. Assembly is required.. Spacious rectangular mirror top surface. Strong black nickel metal base in a trend setting design. Multi-functional minimalist style console table to use in an entryway, office space, or living room. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.