This item is Discontinued.

This item is Discontinued.
Accent Table - 47"L / Espresso Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2415
- Zoro #
- G600671041
- UPC #
- 878218007315
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 47.25
- Height
- 32
Details
- Weight
- 26 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
- Capacity
- 60 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Includes
- Installation hardware, assembly instructions
Description
Dress up your hallway or living space with this sleek hall console table finished in a warm espresso. Ample surface area and a two-tiered design make this piece perfect for displaying your favourite decorative items or pictures. The half moon shape and unique curved base provide the perfect blend of fashion and functionality making this table a great addition to any hallway.. Stylish half moon shape in an elegant espresso finish. Chic, sturdy curved base. Two tiered design for additional space to display or store items. Open concept bottom shelf.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.