This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Dark Taupe / Black Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2117
- Zoro #
- G100671138
- UPC #
- 680796012571
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 47.25
- Height
- 32
Details
- Material
- Metal,Hollow-Core, MDF, Particle Board
- Weight
- 25 lbs.
- Capacity
- 66 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Dark Taupe
Description
Add this bold but versatile modern console accent table and watch it bring a new dimension to your entryway, hallway, office, or living room! The thick rectangular table top in a contemporary dark taupe laminated finish has plenty of space to place books, decorative objects, or a catch-all tray where you can toss your keys and mail. The contrasting strong black metal angular legs hold a bottom shelf in a unique horizontal and vertical grill design, perfect for resting a stack of books or decorative storage boxes. With so many possibilities, this hall console table will be your most functional accent piece! Assembly is required.. Thick and spacious rectangular table top in dark taupe wood-look finish. Contrasting and sturdy angular black metal legs. Bottom storage shelf with a unique horizontal and vertical grill design. Multi-functional usage for an entryway, office, living room, or entertainment space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.