This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Espresso / Black Metal Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3578
- Zoro #
- G600671393
- UPC #
- 680796033217
- Country of Origin
- China
- Material
- Metal,Particle Board
- Weight
- 29 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 50 lbs.
Description
Enjoy this highly-functional console table that will be a smart addition to your home. A perfect fit for your favorite decorative items such as your photos, collectibles and even your keys after a long day of work, this accent table can be placed in the entryway or even behind the sofa. Featuring a sleek finish in dark brown espresso, the solid black metal H frame provides stability. This console is sure to bring a fashionable touch to your home, apartment or condo.. Contemporary wood look surfaces in dark brown espresso. Modern H frame metal legs in black provide the stability you need. Perfect entryway table or accent table for the hallway, living room, bedroom or office. This console table features a bottom panel for extra storage space.