This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Espresso Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2434
- Zoro #
- G500671332
- UPC #
- 878218009647
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 47.25
- Height
- 32
Details
- Capacity
- 22 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- MDF,Hollow-Core, Particle Board
- Weight
- 55 lbs.
Description
Make a bold statement in your living room or hallway with this 48" long espresso accent hall console table. Featuring a thick panel design, asymmetrical lines and an edgy modern appeal this table will surely make an eye catching addition to your living space. Perfect for displaying pictures, decorative pieces or books this console table is the ideal combination of fashion and function.. Modern design. Ample surface area for displaying pictures, decorative pieces or books. Sturdy, stylish thick panel construction. Bold thick asymmetrical base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.