This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Grey / Black Metal Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3580
- Zoro #
- G200671427
- UPC #
- 680796033224
- Country of Origin
- China
- Weight
- 30 lbs.
- Material
- Metal,Particle Board
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 50 lbs.
- Color
- Grey
Description
Bring an intriguing style to your living space with this accent table that will be the perfect fit in so many living spaces, including your living room, hallway and even the office area. Finished in gray, the shelves allow you to showcase decorative items such as books, plants, photo frames and more. This modern console table will update your decor with its practical multi-tier shelving and attractive black metal legs.. Contemporary console table with storage thanks to ample shelf space. Multi-tier hallway table with 3 solid shelves finished in a gray wood look that will mix with any decor style. This versatile wood look entryway table may be used for everything from displaying your favorite decor to organizing any room in your home. Featuring clean-lined black metal legs providing a solid base; this accent table can also be used as a bookshelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.