This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Grey Cement / Black Nickel Metal (Discontinued)
Mfr #
I 3267
Zoro #
G900671192
UPC # 680796013684
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3267
- Zoro #
- G900671192
- UPC #
- 680796013684
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 47.25
- Height
- 31.75
Details
- Color
- Grey
- Material
- Particle Board,Metal
- Weight
- 38 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Make a statement with this multi-functional, modern console accent table. The grey cement-look rectangular top and base brings a chic aesthetic while the geometric black nickel base provides all the drama! Show it off in your hallway or entryway as an accent piece to display decorative objects, hold some books or simply to place your keys and mail. Bring it into the living room and use it to set up a drink and appetizer station or behind your sofa for display. Compact enough even for small spaces, this console table will be the most versatile furniture you own. Assembly is required.. Thick, spacious table top in a grey cement look finish. Black nickel metal base in a geometric design. Versatile console table to use in a hallway, entryway, living room, or office. Modern and compact style suitable for small homes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.