This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Grey Cement / Chrome Metal (Discontinued)
Mfr #
I 3298
Zoro #
G200671106
UPC # 680796013721
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3298
- Zoro #
- G200671106
- UPC #
- 680796013721
- Country of Origin
- Taiwan, Province of China
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Metal
- Capacity
- 50 lbs.
- Color
- Grey
- For Use With
- Indoors, Residential
- Weight
- 39 lbs.
Description
Watch how this modern and fashionable console accent table makes a chic statement in your entryway or living room. The subtle grey cement-look finish on all sides, nestled in sleek chrome metal framing that doesn't overwhelm; this multi-functional console table will quickly become your most wanted accent furniture piece. The spacious rectangular tabletop can hold a lamp, decorative pieces, and books while the 3 drawers with elegant square chrome metal pulls stores your papers, keys, and other household items. The compact size is ideal for small spaces whether you set it behind a sofa or against a wall. Assembly is required.. Modern elegant design in a chic grey cement-look finish. Spacious rectangular tabletop to hold books, decorative objects, pictures. Strong structural chrome metal base in a minimalist style. 3 storage drawers with sleek square silver metal pulls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.