This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / Taupe / Black Metal Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3581
- Zoro #
- G600671430
- UPC #
- 680796033231
- Country of Origin
- China
- Material
- Metal,Particle Board
- Includes
- Installation hardware, assembly instructions
- Weight
- 30 lbs.
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Capacity
- 50 lbs.
Description
This entryway console table makes it that much easier to show off your books, plants, photos and other decor items. A warm welcome as an entryway table, this piece can also be placed in the living room or bedroom. It features a charming multi-level shelving style with taupe wood look table tops. This accent table makes your small home, apartment or condo look carefully organized and modern. The black metal frame provides extra style.. Contemporary console table with storage thanks to ample shelf space. Multi-tier hallway table with 3 solid shelves finished in a taupe wood look that will mix with any decor style. This versatile wood look entryway table may be used for everything from displaying your favorite decor to organizing any room in your home. Featuring clean-lined black metal legs providing a solid base; this accent table can also be used as a bookshelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.