This item is Discontinued.

This item is Discontinued.
Accent Table - 48"L / White / White Metal Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2124
- Zoro #
- G100671039
- UPC #
- 680796012588
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 48
- Height
- 32
Details
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Capacity
- 66 lbs.
- For Use With
- Indoors, Residential
- Material
- MDF,Metal
- Weight
- 27 lbs.
Description
Simple lines and minimal design is what you will find in this contemporary and stylish console accent table. Framed in a chic white metal and accented with an X cross-bar design at both ends, the spacious rectangular white tabletop crafted from top quality MDF can easily hold your collectables, magazines, a tray to catch your keys and mail or even as a place to set out some drinks and snacks when entertaining. The laminated bottom shelf offers additional storage to keep everything accessible but neatly in place. Assembly is required.. Minimalist contemporary design in a fresh white finish. Strong metal framing with attractive cross-bars accent at both ends. Spacious laminated MDF white table top and bottom shelf for decorative objects, books, storage. Multi-functional accent table for entryway, hallway, living room, or home office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.