This item is Discontinued.

This item is Discontinued.
Accent Table - Antique White Metal With Tempered Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3312
- Zoro #
- G100671381
- UPC #
- 878218003423
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 18.5
- Height
- 21.75
Details
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Weight
- 13 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 11 lbs.
- Material
- Metal,Tempered Glass
Description
This elegant magazine end table is both stylish and multi-functional. It features an intricate weaved metal rack with curved bars to hold your magazines or books and a rectangular tempered glass top where you can place your coffee cup or a lamp as you read the latest novel. Finished in antique white, this charming accent table is a great addition to a living room, family room, den, or bedroom space.. Traditional styling with heart-shaped designs at each end in an elegant antique white finish. Spacious tempered glass rectangular top great for placing drinks, a lamp, or displaying favorite accents. Sturdy curved metal holder at the bottom is perfect for storing magazines and books. Multi-functional as an end or accent table in a living room, family room, or den.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov