This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3112
- Zoro #
- G100671442
- UPC #
- 680796098506
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 23.75
- Height
- 21.5
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, MDF
- Weight
- 14 lbs.
- Capacity
- 11 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Add a classy appeal to your space with this rich black and grey marble-look top rectangular side table. The black solid tapered legs are designed with subtle details that accentuate this piece. Place a lamp, picture frame, plant or any decorative item on this functional side table. A practical accent piece in a transitional style for your living room, family room, or den.. Rich black finish with a grey marble-look table top. Convenient as a side or accent table in your living room, family room, den, office space. Sturdy, stylish tapered legs. Transitional style blends well with any decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.