This item is Discontinued.

This item is Discontinued.
Accent Table - Cherry Night Stand With Storage (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2139
- Zoro #
- G800671230
- UPC #
- 680796017613
- Country of Origin
- Malaysia
Dimensions
- Width
- 14
- Length
- 17.25
- Height
- 24.25
Details
- Capacity
- 27 lbs.
- Material
- Particle Board,Laminate
- Weight
- 18 lbs.
- Color
- Cherry
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Bring an industrial and contemporary design together with this handsome cherry wood-look night stand that can also be placed beside the couch as an end table or accent table. In a compact format, it has ample surface space for a few decorations, books or a laptop/tablet thanks to an open shelf and closed cabinet with a beautiful square silver knob. Make your small home, apartment or condo feel nice and homey and draw some attention to your stylish cherry finish side table.. Displaying a classic and natural feel simultaneously, this night stand / bedside table can also easily act as your end table or accent table. Finished with a beautiful wood-look cherry finish for a warm tone that will draw attention to your stylish living room, bedroom, family room, or den. This practical side table features ample surface space thanks to an interior open shelf and closed cabinet with an elegant square silver knob. Sturdy square legs ensure stability; floor protectors included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.