This item is Discontinued.

This item is Discontinued.
Accent Table - Cherry Top / Antique White Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3136
- Zoro #
- G900671277
- UPC #
- 878218002914
- Country of Origin
- China
Dimensions
- Width
- 16
- Length
- 9
- Height
- 24.5
Details
- Material
- MDF,Metal
- Capacity
- 22 lbs.
- Weight
- 7 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Cherry
Description
What a convenient way to eat, drink, or work from your couch! This beautiful cherry finished accent table has sufficient space for you to place your snacks, laptop, drinks or even meals. The elegant metal base provides sturdy support along with a fashionable flair that will suit any decor. Table top finished in an inviting cherry color. Sleek and sturdy metal base finished in antique white. Contemporary design that blends well with mostdecors. Ample surface area for snacks, laptop, drinks or meals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.