This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2488
- Zoro #
- G500671219
- UPC #
- 878218000613
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 18
- Height
- 24
Details
- Weight
- 16 lbs.
- Capacity
- 22 lbs.
- Color
- Dark Taupe
- Material
- MDF,Hollow-Core, Particle Board
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Made for simplicity, this side table can be effectively used as an end table, accent table or even as a nightstand in the bedroom. Easy to slide underneath your sofa, couch or bed thanks to its practical C-shaped design, it is also perfect for snacks and a laptop or tablet! With a thick panel construction in a sleek dark taupe, wood-look finish, this C table measures 24" high.. Easy to use, well-rounded thick panel snack table slides perfectly under or along your sofa in the living room. Multi-purpose sofa table, bedside end table or accent table that can make a statement in your entrance. Dark taupe finish is a more than trendy wood look for your living space. Any decor style will mix well with this living room table in small homes, apartments or condos.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov