This item is Discontinued.

This item is Discontinued.
Accent Table - Espresso Bentwood With Tempered Glass (Discontinued)
Mfr #
I 3021
Zoro #
G700671187
UPC # 21032258597
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3021
- Zoro #
- G700671187
- UPC #
- 21032258597
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 16.25
- Length
- 24
- Height
- 24.5
Details
- Capacity
- 22 lbs.
- Weight
- 12 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Material
- MDF,Glass, Laminate, Metal, Particle Board, Tempered Glass
- For Use With
- Indoors, Residential
Description
This contemporary accent table is not only stylish but also versatile. It features a rectangular tempered glass top with rounded corners and a convenient metal chrome rack for magazines or books. Stained in a rich espresso finish with unique crossing bentwood legs for sturdy support will suit almost any decor. This side table fits in perfectly in your living room, family room, bedroom, den, or office.. Includes a metal chrome rack ideal for storing magazines or books. Use as a side table to display a lamp, decorative objects. Versatile for any room with a contemporary/transitional style. Clear thick tempered glass (8mm) with a sophisticated bentwood base in a espresso finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov