This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3111
- Zoro #
- G100671480
- UPC #
- 21032259266
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 23.75
- Height
- 21.5
Details
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, MDF
- Weight
- 14 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 11 lbs.
- Color
- Espresso
Description
Add a classy appeal to your space with this rich espresso rectangular side accent table. The solid tapered legs are designed with subtle details that accentuate this piece. Place a lamp, picture frame, plant or any decorative item on this functional side table. A practical accent piece in a transitional style for your living room, family room, or den.. Rich espresso finish. Convenient as a side or accent table in your living room, family room, den, office space. Sturdy, stylish tapered legs. Transitional style blends well with any décor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov