This item is Discontinued.

This item is Discontinued.
Accent Table - Espresso / Marble-Look Top (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3212
- Zoro #
- G300671334
- UPC #
- 878218007384
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 18
- Height
- 24
Details
- Material
- MDF,Hollow-Core, Particle Board
- Weight
- 16 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Espresso
Description
Made for simplicity, this side table can be effectively used as an end table, accent table or even nightstand in the living room or bedroom. Easy to slide underneath your sofa, couch or bed thanks to its practical C-shaped design, it is also perfect for snacks and a laptop or tablet! Constructed of a thick dark brown panel with a sleek marble look table top finish, this C table is set to enhance the living space in your small home, condo, dorm or apartment. Your home will look marbleous!. Easy to use, well-rounded thick panel snack table slides perfectly under or along your sofa in the living room . Multi-purpose sofa table, bedside end table or accent table that can make a statement in your entrance . Brown marble top finish is a more than trendy look for your living space . Any decor style will mix well with this dark brown living room table in small homes, apartments or condos .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov