This item is Discontinued.

This item is Discontinued.
Accent Table - Glossy Black / Silver With Tempered Glass (Discontinued)
Mfr #
I 3047
Zoro #
G400671463
UPC # 21032286231
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3047
- Zoro #
- G400671463
- UPC #
- 21032286231
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17.75
- Length
- 13.75
- Height
- 23.75
Details
- Material
- Particle Board,Glass, MDF, Tempered Glass
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Weight
- 11 lbs.
Description
Add a contemporary flair to your living room with this fashion forward snack table. A glossy black base, tempered glass flipper shaped top and silver support arm gives this accent table a sleek design. Use as a snack or side table for any room in your home or office.. Contemporary style. Glossy black base with aluminum arm to support table top. 8mm thick tempered glass flipper shaped top. Use as a side or snack table for decorative objects, drinks, snacks, or a mini laptop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.