This item is Discontinued.

This item is Discontinued.
Accent Table - Glossy White With Tempered Glass (Discontinued)
Mfr #
I 3215
Zoro #
G000671320
UPC # 878218008367
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3215
- Zoro #
- G000671320
- UPC #
- 878218008367
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.5
- Length
- 10.25
- Height
- 24.75
Details
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Weight
- 18 lbs.
- Material
- Particle Board,Glass, Laminate, Tempered Glass
- Color
- White
- Includes
- Installation hardware, assembly instructions
Description
Designed to easily slip under your sofa or at your bedside, you can now eat in the living room enjoyably thanks to this stylish C-shape side table. This one has a sturdy and stylish tempered glass support frame with a thick panel table top and bottom base in a glossy white finish. Drinks, snacks, meals or small electronics, this end table is as practical as it gets.. This C shape side table is constructed with a sleek tempered glass frame that brightens up your decor . Snack table for the living room or simply an accent table . Lustrous white table top and bottom base are both easy to clean . Thick panel construction keeps your plants, photo frames or electronics in their place; slips perfectly under your sofa .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.