This item is Discontinued.

This item is Discontinued.
Accent Table - Grey Marble / Charcoal Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3063
- Zoro #
- G900671260
- UPC #
- 680796098445
- Country of Origin
- China
Dimensions
- Width
- 18
- Length
- 12
- Height
- 24
Details
- Material
- MDF,Metal
- Color
- Grey
- Weight
- 9 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 20 lbs.
Description
What a convenient way to eat or drink on your couch! This classic rectangular snack table with a grey marble-look top has sufficient space to place your tablet, laptop, snacks, drinks and even meals. The charcoal metal base provides sturdy support along with an elegant touch and is designed to easily slip under your sofa.. Contemporary style with an elegant grey marble-look top. Designed to easily slip under your sofa. Ideal surface for a laptop/tablet, snacks, drinks or meals. Sturdy metal base in a charcoal finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov