This item is Discontinued.

This item is Discontinued.
Accent Table - Mirror Top With Gold Metal (Discontinued)
Mfr #
I 3188
Zoro #
G200671465
UPC # 680796013356
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3188
- Zoro #
- G200671465
- UPC #
- 680796013356
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.25
- Length
- 10.25
- Height
- 24
Details
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Gold
- Weight
- 6 lbs.
- Material
- Metal,Glass
Description
If you need a versatile and high functioning furniture piece, look no further than this contemporary style accent table. The spacious rectangular mirror top surface beautifully reflects any decorative accent piece, supported by gold metal legs that showcase intersecting circles in a stylish design. Slip the sturdy gold metal base under a sofa or arm chair and use it to put down your drinks and snacks or as a convenient place for your tablet or laptop within reach. You can also set it on the side as a handy end table next to a sofa, armchair, or a bed. Easy to move from room to room, you'll end up buying more than one! Assembly is required.. Spacious, glam mirror top surface. Stylish gold metal base for a modern, contemporary look. Versatile to use as a snack table or as an end table. Base easily slips under a sofa or armchair to keep everything within reach (.75 inches high).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.