This item is Discontinued.

This item is Discontinued.
Accent Table - Natural With Chrome Metal (Discontinued)
Mfr #
I 3203
Zoro #
G200671052
UPC # 21032286392
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3203
- Zoro #
- G200671052
- UPC #
- 21032286392
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.25
- Length
- 10.25
- Height
- 25.25
Details
- Weight
- 9 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Color
- Natural
- Material
- Particle Board,Laminate, Metal
Description
For a brilliant home upgrade, this natural pine wood look C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a wood look tone to your living room, office space, family room or den with this stylish natural tone / chrome metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy pine textured surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.