This item is Discontinued.

This item is Discontinued.
Accent Table - Oval / Dark Taupe With Chrome Metal (Discontinued)
Mfr #
I 3241
Zoro #
G400670893
UPC # 680796000011
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3241
- Zoro #
- G400670893
- UPC #
- 680796000011
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.5
- Length
- 12
- Height
- 25
Details
- Capacity
- 22 lbs.
- Material
- Particle Board,Laminate, Metal
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 7 lbs.
Description
This modern oval accent table is the perfect combination of style and functionality. With an oval dark taupe wood-look table top and oval chrome base, this accent table will add a contemporary touch to your living space. Designed to easily slip under your sofa to keep it conveniently close, this is the ideal accent table to hold your drinks, snacks, meals, or electronic devices. Lounging on the couch has never been more convenient! A truly versatile table for your living room, family room, den, or office.. Contemporary style with oval dark taupe wood-look table top. Sturdy chrome metal base. Designed to easily slip under your sofa. Ideal for placing drinks, snacks, meals, or small electronic devices.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.