This item is Discontinued.

This item is Discontinued.
Accent Table - Oval / Espresso With Chrome Metal (Discontinued)
Mfr #
I 3242
Zoro #
G500670908
UPC # 680796000028
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3242
- Zoro #
- G500670908
- UPC #
- 680796000028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.5
- Length
- 12
- Height
- 25
Details
- Color
- Espresso
- Material
- Particle Board,Laminate, Metal
- Weight
- 7 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
Description
This modern oval accent table is the perfect combination of style and functionality. With an oval espresso table top and oval chrome base, this accent table will add a contemporary touch to your living space. Designed to easily slip under your sofa to keep it conveniently close, this is the ideal accent table to hold your drinks, snacks, meals, or electronic devices. Lounging on the couch has never been more convenient! A truly versatile table for your living room, family room, den, or office.. Contemporary style with oval espresso table top. Sturdy chrome metal base. Designed to easily slip under your sofa. Ideal for placing drinks, snacks, meals, or small electronic devices.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.