This item is Discontinued.

This item is Discontinued.
Accent Table - Oval / Glossy White With Chrome Metal (Discontinued)
Mfr #
I 3246
Zoro #
G400671111
UPC # 680796000066
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3246
- Zoro #
- G400671111
- UPC #
- 680796000066
- Country of Origin
- Taiwan, Province of China
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Weight
- 7 lbs.
- Material
- Particle Board,Metal
- Includes
- Installation hardware, assembly instructions
- Color
- White
Description
This modern oval accent table is the perfect combination of style and functionality. With a glossy white table top and oval chrome base, this accent table will add a contemporary touch to your living space. Designed to easily slip under your sofa to keep it conveniently close, this is the ideal accent table to hold your drinks, snacks, meals, or electronic devices. Lounging on the couch has never been more convenient! A truly versatile table for your living room, family room, den, or office.. Contemporary style with oval glossy white able top. Sturdy chrome metal base. Designed to easily slip under your sofa. Ideal for placing drinks, snacks, meals, or small electronic devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.