This item is Discontinued.

This item is Discontinued.
Accent Table - Oval / Grey Cement With Chrome Metal (Discontinued)
Mfr #
I 3244
Zoro #
G500671042
UPC # 680796000042
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3244
- Zoro #
- G500671042
- UPC #
- 680796000042
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.5
- Length
- 12
- Height
- 25
Details
- Material
- Particle Board,Laminate, Metal
- Capacity
- 22 lbs.
- Color
- Grey
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 7 lbs.
Description
This modern oval accent table is the perfect combination of style and functionality. With an oval cement-look table top and oval chrome base, this accent table will add a contemporary touch to your living space. Designed to easily slip under your sofa to keep it conveniently close, this is the ideal accent table to hold your drinks, snacks, meals, or electronic devices. Lounging on the couch has never been more convenient! A truly versatile table for your living room, family room, den, or office.. Contemporary style with oval cement look table top. Sturdy chrome metal base. Designed to easily slip under your sofa. Ideal for placing drinks, snacks, meals, or small electronic devices.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov