This item is Discontinued.

This item is Discontinued.
Accent Table - Taupe Reclaimed Wood-Look / Black / Drawer (Discontinued)
Mfr #
I 3408
Zoro #
G800671162
UPC # 680796016661
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3408
- Zoro #
- G800671162
- UPC #
- 680796016661
- Country of Origin
- Taiwan, Province of China
- Color
- Taupe
- For Use With
- Indoors, Residential
- Material
- Laminate, Particle Board,Metal
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 11 lbs.
Description
With a whole lot of classiness, this industrial C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a trending taupe reclaimed wood look, the sturdy black metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy black metal base is as elegant as it gets. Thick panel rustic wood look finish in taupe brings a traditional touch to the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.