This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3116
- Zoro #
- G000670897
- UPC #
- 878218006240
- Country of Origin
- Malaysia
Dimensions
- Width
- 11.75
- Length
- 23.75
- Height
- 22
Details
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Color
- Walnut
- Includes
- Installation hardware, assembly instructions
- Capacity
- 33 lbs.
- Weight
- 16 lbs.
Description
Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a rustic, yet elegant vibe? Then this table is the one for you with a transitional walnut brown wood texture finished on all sides for a sturdy table that fills all the checkboxes.. This rectangular accent table presents a fashionable wood look texture in walnut. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel wood look finish on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov