This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3192
- Zoro #
- G800670899
- UPC #
- 878218007278
- Country of Origin
- China
Dimensions
- Width
- 18.25
- Length
- 12
- Height
- 24
Details
- For Use With
- Indoors, Residential
- Color
- White
- Capacity
- 60 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Weight
- 20 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This modern accent table is the perfect combination of style and functionality. Finished in a bight white with contrasting brushed silver drawer pull, this robust looking accent table will suit any decor. A front drawer provides hidden storage for mobile devices, remote controls or accessories, while the top is the ideal surface space to hold your drinks, snacks or even meals. Lounging on the couch has never been more convenient with this accent table! A handy accent table to place in your living room, den, family room, or office. Assembly required.. Convenient snack table provides ample surface space for drinks, snacks, or a mini laptop. Front drawer with a silver metal pull provides hidden storage. Sturdy and thick base. Modern design in a sophisticated white finish fabulous in a living room, den, family room, office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.