This item is Discontinued.

This item is Discontinued.
Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, White, Contemporary, Modern (Discontinued)
Mfr #
I 1534
Zoro #
G000670927
UPC # 878218002815
Country of Origin Malaysia
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1534
- Zoro #
- G000670927
- UPC #
- 878218002815
- Country of Origin
- Malaysia
Dimensions
- Length
- 17.5
- Height
- 29
- Width
- 15.25
Details
- Color
- White
- Capacity
- 200 lbs.
- Material
- Solid Wood,Mdf
- Weight
- 12 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This set of two 29" high barstools in a white finish is the perfect addition for kitchens, game room or for extra seating when company arrives. With a comfortable saddle seat and well positioned footrest, these classic bar height stools will be the staple of many memorable evenings with friends and family.. Set of 2 stools. Bar height stools in solid wood with comfortable scooped saddle seat. Well positioned footrest to provide comfort and balance. Chic white finish in a classic design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.