This item is Discontinued.

This item is Discontinued.
Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, Brown, Black (Discontinued)
Mfr #
I 1252
Zoro #
G600670853
UPC # 680796098117
Country of Origin Malaysia
Category Extra Tall Bar Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1252
- Zoro #
- G600670853
- UPC #
- 680796098117
- Country of Origin
- Malaysia
Dimensions
- Length
- 17.5
- Width
- 19
- Height
- 39
Details
- Color
- Oak
- Weight
- 22.5 lbs.
- Material
- Solid Wood,Foam, Mdf, Veneer,Leather-Look
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 200 lbs.
Description
Style or comfort? Why pick when this set of 2 dark oak finish wood barstools blends both so seamlessly. With plush black leather-look 360 degrees swivel seats, interlocking circle design and perfectly positioned circular footrest, these counter height barstools will add a touch of elegance to any game room or dining area.. Set of 2 dark oak finish solid wood counter height stools. Plush black leather-look 360 degrees cushioned swivel seats. Circular back with perfectly positioned footrest for added comfort. Perfectly positioned circular footrest.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov