Shop MONARCH SPECIALTIES
See all product information
Create Account
Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, Brown, Beige, Contemporary, Modern
Mfr # I 2393
Zoro # G500670731
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Weight
11.5 lbs.
Width
21.5
Height
43
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2393
- Zoro #
- G500670731
- UPC #
- 680796098292
- Country of Origin
- China
Dimensions
- Width
- 21.5
- Height
- 43
- Length
- 21.5
Details
- Weight
- 11.5 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Metal,Foam,Micro-Suede
- Capacity
- 200 lbs.
- Color
- Espresso
Description
This sleek and contemporary set of 2 metal barstools finished in a dark coffee color is perfect for all types of entertainment and dining spaces. With a slightly curved high back in a cathedral window design, comfortably cushioned beige microfiber 360 degree pivoting seat and well positioned footrest, this swivel bar stool set is sure to be a staple for many memorable evenings with friends and family. Easy to assemble.. Set of 2 barstools. 360 degree pivoting upholstered beige microfiber seat and footrest for added comfort. High slightly curved back for support with an overlapping cathedral window design. Contemporary style. Product Dimensions: 36"L x 12"D x 34"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov