This item is Discontinued.

This item is Discontinued.
Barstool, 2Pcs, 43"H, Swivel, Silver Grey Metal (Discontinued)
Mfr #
I 2396
Zoro #
G700670753
UPC # 21032207960
Country of Origin China
Category Extra Tall Bar Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2396
- Zoro #
- G700670753
- UPC #
- 21032207960
- Country of Origin
- China
Dimensions
- Length
- 19
- Height
- 43
- Width
- 19
Details
- Capacity
- 200 lbs.
- For Use With
- Indoors, Residential
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Foam,Micro-Suede
- Weight
- 11.5 lbs.
Description
This sleek and contemporary set of 2 metal barstools finished in a dark silvery grey color is perfect for all types of entertainment and dining spaces. With a high slightly curved horizontal slat back, comfortably cushioned black microfiber 360 degree pivoting seat and well positioned footrest, this swivel bar stool set is sure to be a staple for many memorable evenings with friends and family. Easy to assemble.. Set of 2 barstools. High curved ladder style back rest for support. 360 degree pivoting upholstered microfiber black seat with footrest for added comfort. Contemporary style. Compact space saver accent table for an entryway, hallway, living room
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.