This item is Discontinued.

This item is Discontinued.
Barstool, 2Pcs, 43"H, Swivel, Silver Metal (Discontinued)
Mfr #
I 2332
Zoro #
G200670598
UPC # 21032245399
Country of Origin China
Category Extra Tall Bar Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2332
- Zoro #
- G200670598
- UPC #
- 21032245399
- Country of Origin
- China
Dimensions
- Height
- 43
- Length
- 19
- Width
- 19
Details
- Weight
- 15.5 lbs.
- Capacity
- 200 lbs.
- For Use With
- Indoors, Residential
- Color
- Silver
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Foam,Micro-Suede
Description
This set of 2 barstools with seats that swivel 360 degrees is the perfect addition to any dining or entertainment space. They feature sleek sturdy legs and a low profile seat back all finished in a silver metal, as well as black cushioned microfiber seat with a well positioned footrest for added comfort. They are perfect when entertaining over a couple of drinks! Table sold separately.. Set of 2 barstools. Sleek legs and a low profile seat back finished in a silver metal. Black microfiber cushioned seats and a well positioned footrest for added comfort. Seats swivel 360 degrees. Product Dimensions: 23 Inch L x 21 Inch W x 42 Inch Maximum H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.