This item is Discontinued.

This item is Discontinued.
Barstool, 2Pcs, Black, Chrome Base, Bar Height (Discontinued)
Mfr #
I 2295
Zoro #
G500670762
UPC # 680796012335
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2295
- Zoro #
- G500670762
- UPC #
- 680796012335
- Country of Origin
- China
Dimensions
- Height
- 35.75
- Width
- 20.5
- Length
- 20.5
Details
- Color
- Black
- Capacity
- 330 lbs.
- Material
- Foam,Mdf, Metal,Leather-Look
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 16.5 lbs.
Description
With simple lines and contemporary styling, this set of 2 bar height bar stools will transform your entertainment area. The smooth and supple cushioned black leather-look seat with a low profile curved back gives a sleek modern look to a room. The sturdy chrome metal base with a convenient foot rest makes it easy and comfortable for friends and family to hang around when entertaining. This is the perfect seating for an open loft, condo, or small spaces.. Set of 2 bar height stools. Upholstered in an easy to clean black leather-look fabric. Sleek chrome metal legs with foot rest for stable support. Modern design with thick cushioned low profile back. Easy to assemble, no special tools required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov