This item is Discontinued.

This item is Discontinued.
Barstool, 2Pcs, White, Chrome Metal Hydraulic Lift (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2355
- Zoro #
- G400670800
- UPC #
- 21032245054
- Country of Origin
- China
Dimensions
- Height
- 37
- Width
- 22
- Length
- 16.5
Details
- Color
- White
- Capacity
- 264 lbs.
- Material
- Foam,Mdf, Metal,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 17.5 lbs.
- For Use With
- Indoors, Residential
Description
Get your style on - This set of 2 modern style bar chairs are waiting for you. With an ergonomic design, the white leather look seats have a straight-line padded design and footrest on the chrome metal base for extra comfort. Adjust the seats to counter height bar stools with the hydraulic lift mechanism, or swivel the chair's pedestal base 360 degrees. Perfect for hosting a group of friends or family in your kitchen, game room or elsewhere, these bar stools are as stylish as it gets.. Built from heavy-duty steel, this set of 2 sturdy counter height bar stools are equipped with a cross brace for added support. Silver metal industrial galvanized finish has a glossy effect for added styling. Floor glides on all 4 legs prevent the bar chairs from sliding. Product Dimensions: 16.5 Inch W x 22 Inch D x 42 Inch Maximum H. Product Dimensions: 18 Inch L x 22 Inch W x 40 Inch H (45 Inch maximum)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.