Shop MONARCH SPECIALTIES

Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Chrome, Contemporary

  • Mfr # I 2358

  • Zoro # G800670837


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Color
White
Capacity
264 lbs.
Material
Foam,Mdf, Metal,Leather-Look
Length
22.5
Height
36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 2358
Zoro #
G800670837
UPC #
680796094386
Country of Origin
China

Dimensions

Length
22.5
Height
36
Width
21

Details

Color
White
Capacity
264 lbs.
Material
Foam,Mdf, Metal,Leather-Look
Weight
22 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

Against the home bar or counter, this bar chair will be the perfect spot for weekday breakfasts, tasty Sunday brunches or get togethers with friends and family. With an ergonomic curved seat back design, the white leather look seat has sufficient padding and a footrest on the chrome metal base for extra comfort. Adjust the seat from 25 to 30 inches with the hydraulic lift mechanism, or swivel the chair's pedestal base 360 degrees. Perfect for hosting a group of friends or family in your kitchen, games room or elsewhere, this bar stool is as stylish as it gets. Includes 1 bar chair.. Against the home bar or counter, this counter height bar stool will be the new favorite seating spot every day of the week. Solid pedestal base in a smooth chrome metal finish. Super comfortable leather look cushioned material in white; the cross brace can be used as a footrest. Full swivel stool features an adjustable hydraulic lift that allows you to raise the saddle stool from 25 to 30 inches. Product Dimensions: 23 Inch L x 21 Inch W x 42 Inch Maximum H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.