This item is Discontinued.

This item is Discontinued.
Bathroom Accent, Shelves, Storage, Laminate, White, Contemporary, Modern (Discontinued)
Mfr #
I 3438
Zoro #
G000671009
UPC # 878218003775
Country of Origin Malaysia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3438
- Zoro #
- G000671009
- UPC #
- 878218003775
- Country of Origin
- Malaysia
Dimensions
- Length
- 16
- Height
- 33.25
- Width
- 13
Details
- Weight
- 9 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 60 lbs.
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Color
- White
Description
This white corner etagere offers a stylish solution to needing more storage space in your home. Featuring a three tiered design and a bold modern white finish, use this convenient shelf unit for keeping essential toiletries within reach as you need them or simply to display your favourite decorative items.. Bold and modern white finish. Three tiered corner design provides ample storage room. Perfect for storing essential toiletries or displaying your favourite decorative items. Can be used for any room in your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.