This item is Discontinued.

This item is Discontinued.
Bed, Full Size, Black Metal Frame Only (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2636F
- Zoro #
- G200670710
- UPC #
- 680796009816
- Country of Origin
- China
Dimensions
- Width
- 80.25
- Length
- 58.25
- Height
- 47.75
Details
- Color
- Black
- Material
- Metal
- Weight
- 46 lbs.
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Inspired by classic vintage design, this black full size metal bed frame is given a fresh update with a contemporary appeal. Constructed from a sturdy metal tube with strong metal slats along the base for firm mattress support, this simply designed elegant bed frame with a rounded headboard and footboard will be a standout in any bedroom or guest room in any décor style. No box spring required and easy to assemble. Mattress not included.. Fits a standard double/full size mattress (not included). Strong metal slats along the entire base for a mattress, no box spring required. Bed frame is constructed from sturdy metal tube in a matte black finish. Elegant design in a classic contemporary style. Suitable for any décor in a bedroom or guest room
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.