Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5922F
Zoro # G600670846
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Weight
51 lbs.
Height
45.75
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5922F
- Zoro #
- G600670846
- UPC #
- 680796001353
- Country of Origin
- Malaysia
Dimensions
- Height
- 45.75
- Length
- 80.25
- Width
- 58
Details
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 51 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 500 lbs.
Description
Create a striking look in your bedroom with this low profile platform bed frame fitted with a comfortable dark brown leather look fabric backrest and base. Including bold wooden slats for a solid construction including durable side rails and block style legs for increased load-bearing weight and stability. Sized for double mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments or condos. Do not hesitate to opt for this stylish and comfortable bed frame. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2 inch low profile recommended).. Low profile full size bed frame upholstered in a beautiful dark brown leather-look material; padded headboard boasts an elegant tufted design . The perfect addition to any bedroom in your small home, apartment or condo . Includes frame, wooden slats, headboard and black solid wood block-style legs for increased stability and sturdiness . Available in multiple sizes, this upholstered double bed requires a box spring and mattress (not included) . Product Dimensions: 80 Inch L x 58 Inch W x 46 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.