Shop MONARCH SPECIALTIES
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome
Mfr # I 5925F
Zoro # G300670719
product price:Â $172.99
/eaKey Features
Material
Foam,Mdf, Solid Wood
Width
58
For Use With
Indoors, Residential
Capacity
500 lbs.
Height
45.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5925F
- Zoro #
- G300670719
- UPC #
- 680796001391
- Country of Origin
- Malaysia
Dimensions
- Width
- 58
- Height
- 45.5
- Length
- 80.25
Details
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- For Use With
- Indoors, Residential
- Capacity
- 500 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 52 lbs.
Description
Add style, elegance and a comfortable element to your bedroom with this contemporary designed full / double size bed frame. Featuring a chic grey linen-look fabric with stylish chrome metal nailhead trim and arched cutout silhouette this bed will surely be the focal point of any bedroom. The solid wood black feet give it that extra presence and durability. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a chic grey linen-look fabric. Arched cutout silhouette with chrome nailhead trim add style and elegance to your bedroom. Requires a standard full / double sized box spring and mattress (not included). Supports up to 500 lbs. Accented with black solid wood block feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.