This item is Discontinued.

This item is Discontinued.
Bed, Queen Or Full Size, Coffee Headboard Or Footboard (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2619Q
- Zoro #
- G400670633
- UPC #
- 21032196301
- Country of Origin
- China
Dimensions
- Length
- 60
- Width
- 1.5
- Height
- 49.75
Details
- Color
- Coffee
- Material
- Metal
- Capacity
- 400 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 14 lbs.
- For Use With
- Indoors, Residential
Description
With its simple and contemporary design, this metal headboard/footboard finished in a warm coffee color, makes an elegant statement in any bedroom. The vertical slat design, topped with classic round finials is the perfect complement to your sophisticated style. This headboard/footboard can be attached to a queen or full sized bed frame and is versatile enough to be used as a headboard or as a footboard (each much be purchased separately). All parts for assembly are included.. Simple contemporary style. Finished in a rich dark coffee tone. Detailed with round posts and topped with classic round finials. Easily mounts as a headboard or as a footboard (each must be purchased separately). Can be used on a full or queen sized bed frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.