This item is Discontinued.

This item is Discontinued.
Bed, Queen Or Full Size, Satin Black Head Or Footboard (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2611Q
- Zoro #
- G400670695
- UPC #
- 21032288174
- Country of Origin
- China
Dimensions
- Width
- 1.25
- Height
- 50
- Length
- 61.5
Details
- Color
- Black
- Material
- Metal
- Includes
- Installation hardware, assembly instructions
- Capacity
- 220 lbs.
- Weight
- 14 lbs.
- For Use With
- Indoors, Residential
Description
Add elegance and style to your bedroom with this traditional style bent metal headboard in a pretty scroll design. This headboard accommodates a full-size or queen size bed frame and is versatile as a headboard and/or footboard (each must be purchased separately), suitable for any decor.. Beautiful scrolled black metal motif in a traditional design. Fits a full-size or queen size bed frame. Versatile to use as a headboard and/or footboard (must purchase each separately). All parts included for easy assembly. All parts included for easy assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.