This item is Discontinued.

This item is Discontinued.
Bed, Queen Or Full Size, Silver Headboard Or Footboard (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2626Q
- Zoro #
- G300670764
- UPC #
- 21032288198
- Country of Origin
- China
Dimensions
- Height
- 47.25
- Length
- 59.75
- Width
- 1
Details
- Color
- Silver
- Material
- Metal
- Weight
- 20 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 330 lbs.
Description
A stylish and modern honeycomb satin silver design gives this headboard a fashionable look that will dress up any bedroom. This headboard can accommodate a queen or full-size bed frame and is versatile to use as a headboard and/or footboard (each unit sold separately).. Stylish and modern honeycomb design in a sleek silver finish. Accommodates a queen or full-size bed frame. Versatile use as a headboard or footboard: each unit sold separately. All parts included for easy assembly. Perfect for a child's bedroom, guest room, or small spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.