This item is Discontinued.

Monarch Specialties Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black I 5926Q

This item is Discontinued.

Monarch Specialties

Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (Discontinued)

Mfr # I 5926Q
Zoro # G100670919
UPC # 680796001421
Country of Origin Malaysia
Category Bed Frames
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 5926Q
Zoro #
G100670919
UPC #
680796001421
Country of Origin
Malaysia

Dimensions

Width
64.25
Length
85.25
Height
45.5

Details

Color
Beige
Material
Foam,Mdf, Solid Wood
Capacity
600 lbs.
For Use With
Indoors, Residential
Weight
54 lbs.
Includes
Installation hardware, assembly instructions

Description

Add style, elegance and a comfortable element to your bedroom with this contemporary designed queen size bed frame. Featuring a chic beige linen-look fabric with stylish antique brass metal nailhead trim and arched cutout silhouette this bed will surely be the focal point of any bedroom. The solid wood black feet give it that extra presence and durability. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a chic beige linen-look fabric; accented with black solid wood block feet. Arched cutout silhouette with antique brass nail head trim. Requires a standard queen sized box spring and mattress (not included). Supports up to 600 lbs. Bed frame is conveniently located in the headboard unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews