Shop MONARCH SPECIALTIES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black
Mfr # I 6026Q
Zoro # G200670819
product price:Â
$
268.99
/ea
Key Features
Material
Foam,Mdf, Solid Wood
For Use With
Indoors, Residential
Width
64.25
Height
50
Weight
70 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6026Q
- Zoro #
- G200670819
- UPC #
- 680796044008
- Country of Origin
- Malaysia
Dimensions
- Width
- 64.25
- Height
- 50
- Length
- 88
Details
- Color
- Beige
- Material
- Foam,Mdf, Solid Wood
- For Use With
- Indoors, Residential
- Weight
- 70 lbs.
- Capacity
- 800 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Cozy up to this upholstered bed that feels as comfortable as it looks. Square-tufted, linen-look fabric in beige covers the padded headboard, footboard, and side rails for a soft touch and a unified look. Solid wood legs in a black finish contrast the light-colored fabric and provide stability. This platform bed boasts a clean, modern style that can add contemporary elegance to any size bedroom.. Upholstered queen-size platform bed with a square-tufted headboard, footboard, and side rails in a beige linen-look fabric. Bed frame features wooden slat supports and solid wood legs in a black finish for durability and stability. Requires a box spring and mattress (not included); a low-profile box spring is recommended. Assembly required: Parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 88 inches L x 64.25 inches W x 50 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov