Shop MONARCH SPECIALTIES
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5938Q
Zoro # G300670665
product price:Â
$
240.99
/ea
Key Features
Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Includes
Installation hardware, assembly instructions
Height
51.5
Length
85.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5938Q
- Zoro #
- G300670665
- UPC #
- 680796001520
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 70 lbs.
- Capacity
- 600 lbs.
- For Use With
- Indoors, Residential
Description
Add style, elegance and a comfortable element to your bedroom with this contemporary designed queen size bed frame. Featuring a chic dark brown leather-look fabric and stylish antique brass metal nailhead trim outlining the curved headboard, this bed will surely be the focal point of any bedroom. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a dark brown leather-look fabric. Arched silhouette with antique brass nailhead trim that compliments any bedroom decor. Requires a standard queen sized box spring and mattress (not included). Supports up to 600 lbs. Accented with black solid wood block feet