This item is Discontinued.

This item is Discontinued.
Bed, Queen Size, Brown Leather-Look with Wood Legs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5952Q
- Zoro #
- G200670895
- UPC #
- 680796016050
- Country of Origin
- Malaysia
Dimensions
- Length
- 87.25
- Width
- 70.25
- Height
- 47.25
Details
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Weight
- 61 lbs.
- Capacity
- 600 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Start your bedroom do-over with this casual yet contemporary designed queen sized upholstered platform bed frame. The clean understated elegance of the padded slip-cover style dark brown leather-look headboard, and the low profile frame supported by rich brown wooden legs gives the bed a subtle modern retro look blending effortlessly with any decor style. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included.. Padded and upholstered platform bed in a timeless brown leather-look fabric. Slanted round wooden legs offer sturdy support with a retro twist. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs. All parts with assembly instructions included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.