Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5982Q
Zoro # G800670738
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Weight
62 lbs.
Capacity
600 lbs.
Length
87.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5982Q
- Zoro #
- G800670738
- UPC #
- 680796016135
- Country of Origin
- Malaysia
Dimensions
- Length
- 87.25
- Width
- 70.5
- Height
- 45.25
Details
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 62 lbs.
- Capacity
- 600 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This is where your dreams begin with the classic retro styling of this rounded diamond tufted headboard, and clean lined frame for a subtle modern touch. The padded and upholstered queen sized low platform bed frame in a timeless dark brown leather-look fabric, is supported with sturdy brown wooden legs that are angled at the front to effortlessly partner with your style statement. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included. . Upholstered and padded brown leather-look diamond tufted headboard with contemporary framing. Dark brown wooden legs offer sturdy support for a subtle retro twist. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs. All parts with assembly instructions are included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.